
8' Natural And Brown Round Handmade Indoor Outdoor Area Rug
Mfr # 550720
Zoro # G222326510
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
96 in
Width (In.)
96 in
Material
Seagrass
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550720
Zoro #
G222326510
UPC #
-
Country of Origin
India
Dimensions
Height
96 in
Width (In.)
96 in
Depth
0.2 in
Details
Assembly Required
No Assembly Needed
Material
Seagrass
Item
Outdoor Rug
Color
Brown
Application Type
Non-Commercial
Description
This 8-foot natural and brown round handmade indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.