
8' Navy Blue Ivory And Taupe Round Floral Medallion Washable Indoor Outdoor Area Rug
Mfr # 614607
Zoro # G422339860
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
614607
Zoro #
G422339860
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Color
Navy Blue/Blue Ivory/Taupe
Shape
Round
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 8-foot navy blue ivory and taupe round floral medallion washable indoor outdoor area rug. This geometric round shaped rug features a floral medallion pattern in navy blue, ivory, and taupe that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.