
8" Orange Red and Yellow Murano Glass Abstract Oval Table Vase
Mfr # 375778
Zoro # G822883109
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Murano Glass
Length
7.5 in
Style
Contemporary
Watertight
Yes
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375778
Zoro #
G822883109
UPC #
-
Country of Origin
China
Dimensions
Length
7.5 in
Depth
7.5 in
Width
4 in
Size
7.5 in
Details
Material
Murano Glass
Style
Contemporary
Watertight
Yes
Assembly Required
No
Vase Type
Table Vase
Shape
Oval
Commercial Use
No
Intended Room
Living Room
Item
Vases
Hand Painted
No
Occasion
No Holiday
Finish
Eclectic
Color
Orange, Red, Yellow
Pattern
Abstract
Description
Elevate your decor with this stunning 8-inch oval table vase crafted from exquisite Murano glass in captivating hues of orange, red, and yellow. The contemporary style of this vase will effortlessly enhance any space, adding a pop of vibrant color and a touch of elegance. The unique oval shape of the vase makes it a statement piece on any table or shelf, perfect for showcasing your favorite blooms or simply as a standalone work of art. 7.5-inch H x 4-inch W x 7.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.