
8' Pink And Ivory Round Geometric Washable Indoor Outdoor Area Rug
Mfr # 600848
Zoro # G222356302
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
96 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600848
Zoro #
G222356302
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
96 in
Height
96 in
Details
Shape
Round
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Ivory
Material
Polyester
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 8-foot pink and ivory round geometric washable indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in pink and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.