8' Round Gold and White Round Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561836
Zoro # G722334176
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, White
Material
Polyester
Shape
Round
Width (In.)
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
561836
Zoro #
G722334176
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Height
96 in
Depth
0.19 in
Details
Color
Gold, White
Material
Polyester
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 8-foot round gold and white round abstract washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gold and white that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.