Shop HOMEROOTS
See all product information
Create Account
8' Round Teal Round Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 559943
- Zoro # G722326829
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Teal
Material
Polyester
Shape
Round
Width (In.)
96 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 559943
- Zoro #
- G722326829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.19 in
Details
- Color
- Teal
- Material
- Polyester
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
Add some artistry to your room with this 8-foot round teal round abstract washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in teal that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.