
8' Runner Blue and Coffee Floral Washable Non Skid Indoor Outdoor Runner Rug (Discontinued)
- Mfr # 564384
- Zoro # G522327095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564384
Zoro #
G522327095
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Description
Add some artistry to your room with this 8-foot runner blue and coffee floral washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a floral design in blue and coffee to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.