8' Runner Gray and Ivory Striped Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 561096
Zoro # G722330055
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Material
Polyester
Width (In.)
90 in
Depth
0.19 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561096
Zoro #
G722330055
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Details
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Color
Gray Ivory
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Runner
Description
Set an inviting tone in your space with this 8-foot runner gray and ivory striped washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a striped design in gray and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.