Shop HOMEROOTS
See all product information
Create Account
8' Runner Green and Purple Abstract Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 564270
- Zoro # G722342256
product price:Â
$
90.49
/ea
Key Features
Color
Green, Purple
Material
Polyester
Shape
Runner
Width (In.)
90 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564270
- Zoro #
- G722342256
- UPC #
- -
- Country of Origin
- China
- Color
- Green, Purple
- Material
- Polyester
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Width (In.)
- 90 in
- Depth
- 0.19 in
- Height
- 27 in
Description
Add great coloration and comfortable texture to your space with this 8-foot runner green and purple abstract washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in green and purple to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.