8' Runner Tan Brown and Gray Abstract Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 562174
Zoro # G722352422
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
90 in
Height
27 in
Material
Polyester
Depth
0.19 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562174
Zoro #
G722352422
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Details
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Color
Tan, Brown, Gray
Shape
Runner
Description
Set an inviting tone in your space with this 8-foot runner tan brown and gray abstract washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in tan brown and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.