8" Silver Clear And Black Faceted Crystal Tabletop Taper Candlestick

  • Mfr # 590240

  • Zoro # G422882373


product price: $49.99
/ea

Key Features

Assembly Required
No
Capacity
1
Style
Modern
Construction Method
Machine Made
Overall Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590240
Zoro #
G422882373
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2.5 in
Length
7.5 in
Width
2.5 in

Details

Assembly Required
No
Capacity
1
Style
Modern
Construction Method
Machine Made
Finish
Glossy
Intended Room
Dining Room
Shape
Taper
Finish Style
No Distressing
Commercial Use
No
Item
Candle Holders
Color
Silver, Clear, Black
Holder Type
Candlestick
Material
Crystal
Placement Type
Tabletop
Pattern
Solid Color

Description

This 8-inch silver clear and black crystal tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. Dress up your home to impress every season with this fabulous candleholder. Features a modern and contemporary optical crystal layered geometric block design in a chic silver, clear, and black color combination. 7.5-inch h x 2.5-inch w x 2.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.