8' Sky Blue And Blue Round Floral Washable Indoor Outdoor Area Rug
Mfr # 586722
Zoro # G722352644
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width (In.)
96 in
Application Type
Non-Commercial
Depth
0.19 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
586722
Zoro #
G722352644
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Depth
0.19 in
Height
96 in
Details
Shape
Round
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Color
Sky Blue, Blue
Backing Material
Felt
Description
Set an inviting tone in your space with this 8-foot sky blue and blue round floral washable indoor outdoor area rug. This geometric round shaped rug features a floral pattern in sky blue and blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.