Shop HOMEROOTS
See all product information
Create Account
8' Sky Blue And Denim Blue Round Floral Medallion Washable Indoor Outdoor Area Rug
- Mfr # 585726
- Zoro # G522331184
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Sky Blue, Denim Blue
Material
Polyester
Shape
Round
Width (In.)
96 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585726
- Zoro #
- G522331184
- UPC #
- -
- Country of Origin
- China
- Color
- Sky Blue, Denim Blue
- Material
- Polyester
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.19 in
- Height
- 96 in
Description
This 8-foot sky blue and denim blue round floral medallion washable indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a floral medallion pattern in sky blue and denim blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.