
8' X 10' Black Indoor Outdoor Area Rug
Mfr # 522112
Zoro # G822328969
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Color
Black
Assembly Required
No Assembly Needed
Depth
0.3 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522112
Zoro #
G822328969
UPC #
-
Country of Origin
Turkey
Dimensions
Height
96 in
Depth
0.3 in
Width (In.)
120 in
Size
8 ft x 10 ft
Details
Color
Black
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Description
This 8-foot x 10-foot black indoor outdoor area rug is a great way to add warmth to a room. Its machine-made construction ensures durability and easy maintenance while providing a stylish touch to your space. The versatile rectangle shape makes it suitable for various seating arrangements, enhancing the visual appeal of your patio or porch. Embrace the functional elegance it brings to both indoor and outdoor settings, elevating your home decor with effortless charm. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.