Shop HOMEROOTS
See all product information
Create Account
8' X 10' Cream Indoor Outdoor Area Rug
- Mfr # 522148
- Zoro # G022331790
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Cream
Material
Polypropylene
Width (In.)
120 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522148
- Zoro #
- G022331790
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Cream
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 96 in
- Depth
- 0.25 in
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot cream indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. The machine-made construction ensures a quality finish that enhances durability while providing a soft feel underfoot. Its versatile rectangular shape fits seamlessly in any area, adding elegance to your decor. 96-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.