8' X 10' Gray And Ivory Indoor Outdoor Area Rug

  • Mfr # 545526

  • Zoro # G422328611


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Ivory
Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545526
Zoro #
G422328611
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
120 in
Height
96 in

Details

Color
Gray Ivory
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene

Description

Add great coloration and comfortable texture to your space with this 8-foot x 10-foot gray and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a gray and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.