
8' X 10' Gray Machine Braided Distressed Area Rug With UV Protection
Mfr # 555582
Zoro # G822330436
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Height
96 in
Depth
0.12 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555582
Zoro #
G822330436
UPC #
-
Country of Origin
India
Dimensions
Height
96 in
Depth
0.12 in
Width (In.)
120 in
Details
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot gray machine braided distressed area rug with uv protection. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.