
8' x 10' Gray Non Slip Rug Pad
Mfr # 521883
Zoro # G822351776
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
90 in
Depth
0.25 in
Color
Gray
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521883
Zoro #
G822351776
UPC #
-
Country of Origin
United States
Dimensions
Height
90 in
Depth
0.25 in
Width (In.)
116 in
Details
Color
Gray
Assembly Required
No Assembly Needed
Item
Rug Pad
Application Type
No
Material
Synthetic
Description
The 8-foot x 10-foot gray non slip rug pad enhances your space while providing a secure foundation for your rugs. Designed in a rectangular shape, this pad is compatible with various floor types including hardwood, carpet, and linoleum. Crafted from durable synthetic materials, it delivers both comfort and longevity. With a reversible feature, you can easily switch sides to extend its life or match your decor needs. Enjoy peace of mind knowing your rugs will stay in place, reducing the risk of slips and falls. 90.00-inch h x 116.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.