8' X 10' Lavender Geometric Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561774
Zoro # G722338945
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Lavender
Material
Polyester
Depth
0.19 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561774
Zoro #
G722338945
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Depth
0.19 in
Width (In.)
120 in
Height
96 in
Details
Color
Lavender
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 8-foot x 10-foot lavender geometric washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a geometric design in lavender to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.