Bonia Traditional Medallion Machine Washable Area Rug 6ft 7in x 9ft
- Mfr # KKON33A-6709
- Zoro # G013911321
Key Features
Specifications
Details
- MFR #
- KKON33A-6709
- Zoro #
- G013911321
- UPC #
- 193981165155
- Country of Origin
- Türkiye
- Color
- Blue
- Style
- Traditional
- Pattern
- Medallion
- Material
- 100% Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 6 ft 7 in x 9 ft
- Length (In.)
- 108 in
- Width (In.)
- 79 in
- Thickness
- 0.30 in
Description
Introducing the nuLOOM Bonia Medallion Machine Washable Area Rug, a blend of timeless elegance and practicality. Crafted in a traditional style with a classic medallion pattern, this rug adds a touch of sophistication to any room. Made from 100% Polyester, it offers durability and softness, ensuring comfort underfoot. Ideal for high traffic areas and pet friendly households, the Bonia rug is stain resistant and machine washable, making maintenance effortless. Whether placed in the bedroom, living room, dining room, hallway, or kitchen, this versatile rug enhances your space with its charm and functionality, promising both style and ease of care.
- High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
- This rug is a versatile choice for high-traffic areas, as it's pet-friendly, machine washable, stain-resistant, and combines softness with durability, making it suitable for bedrooms, living rooms, dining rooms, hallways, and kitchens.
- With a low pile height of 0.18 inches, this rug offers a sleek and minimalistic appearance while remaining easy to clean and maintain. It's perfect for high-traffic areas like hallways or offices where durability and a tidy look are essential.
- Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.