
8' X 10' Navy and White Striped Hand Woven Area Rug With Fringe (Discontinued)
- Mfr # 557114
- Zoro # G222338469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557114
Zoro #
G222338469
UPC #
-
Country of Origin
India
Dimensions
Height
96 in
Depth
0.5 in
Width (In.)
120 in
Details
Material
Cotton Blend
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial
Description
Set an inviting tone in your space with this 8-foot x 10-foot navy and white striped hand woven area rug with fringe. This rectangle shaped rug features a striped design in navy and white to give it visual interest. A classic shape marries with good looking design for your space tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.