
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555625
Zoro #
G822337398
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Width (In.)
120 in
Height
96 in
Details
Application Type
Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Description
Set an inviting tone in your space with this 8-foot x 10-foot orange machine braided distressed area rug with uv protection. This rectangle shaped rug flaunts a orange color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.