8' X 10' Pink And Ivory Geometric Washable Indoor Outdoor Area Rug

  • Mfr # 602440

  • Zoro # G722330192


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Color
Pink Ivory
Width (In.)
120 in
Height
96 in
Depth
0.19 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602440
Zoro #
G722330192
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
120 in
Height
96 in
Depth
0.19 in
Size
8 ft x 10 ft

Details

Color
Pink Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 8-foot x 10-foot pink and ivory geometric washable indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 120-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.