8' X 10' Taupe and Ivory Patchwork Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 563580

  • Zoro # G722333827


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.19 in
Width (In.)
120 in
Material
Polyester
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563580
Zoro #
G722333827
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
120 in
Height
96 in
Size
8 ft x 10 ft

Details

Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Color
Taupe, Ivory

Description

Add some artistry to your room with this 8-foot x 10-foot taupe and ivory patchwork washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a patchwork design in taupe and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.