Shop HOMEROOTS
See all product information
8' X 10' Teal Geometric Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561801
Zoro # G722325150
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Teal Blue
Material
Polyester
Width (In.)
120 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 561801
- Zoro #
- G722325150
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 96 in
- Depth
- 0.19 in
Details
- Color
- Teal Blue
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Description
This 8-foot x 10-foot teal geometric washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 120-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.