8" X 25" White and Black Handcrafted Bar Metal Wall Decor
- Mfr # 487535
- Zoro # G022885200
product price:Â
$
44.55
/ea
Key Features
Hooks Included
No
Material
Metal
Orientation
Horizontal Only
Fringe/Tassels Included
No
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487535
- Zoro #
- G022885200
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 7.5" x 24.5" x 1"
- Depth
- 1 in
- Length
- 7.5 in
- Width
- 24.5 in
Details
- Hooks Included
- No
- Material
- Metal
- Orientation
- Horizontal Only
- Fringe/Tassels Included
- No
- Mirrored
- No
- Lighted
- No
- Number of Pieces
- 1
- Wall Decor Type
- Hanging Text
- Construction Method
- Handmade
- Outdoor Suitability
- No
- Commercial Use
- Yes
- Color
- White, Black
- Assembly Required
- No
- Finish Style
- Distressed Metal
- Item
- Wall Decor
- Style
- Modern
- Shape
- Rectangle
Description
The 8-inch x 25-inch white and black handcrafted bar metal wall decor is the perfect decorative accessory for your home. This handcrafted rustic hanging decor will add a touch of modern farmhouse to your bar or lounge space. Hang on your wall to add some up to date fashion and decoration. 7.5-inch H x 24.5-inch W x 1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.