
8" x 8" Black Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607059
Zoro # G222375532
product price: $65.79
/eaKey Features
Width
8 in
Height
0.09 in
Color
Black
Length
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607059
Zoro #
G222375532
UPC #
-
Country of Origin
Israel
Dimensions
Width
8 in
Height
0.09 in
Length
8 in
Details
Item
Peel and Stick Tile
Color
Black
Material
Vinyl
Description
The 8-inch x 8-inch black vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor. Designed with a mosaic pattern featuring the elegant arabesque shape, these square tiles add a touch of sophistication to any space. The matte surface enhances their contemporary appeal while ensuring easy maintenance. They are impervious to water, making them perfect for use in showers or even as an eye-catching feature around a fireplace. Crafted from durable vinyl, these tiles combine functionality with aesthetics, seamlessly fitting into a transitional style. Their peel-and-stick application allows for effortless installation, empowering you to transform your surroundings without the mess of traditional tiling. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.