
8" x 8" Blue And Brown Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572051
Zoro # G122361253
product price:Â $65.79
/eaKey Features
Height
0.09 in
Length
8 in
Material
Vinyl
Width
8 in
Color
Blue Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572051
Zoro #
G122361253
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
8 in
Width
8 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue Brown
Description
Enhance your living space effortlessly with these 8-inch x 8-inch blue and brown vinyl arabesque peel and stick removable tiles. The matte surface and impervious water absorption make these mosaic square tiles perfect for various applications, from shower walls to fireplace surrounds, adding a touch of transitional style to your decor. Crafted from durable vinyl in a harmonious blend of blue and brown hues, these easy-to-install tiles bring a chic and refined look to any room. Elevate your home design with these versatile peel and stick tiles that offer both convenience and elegance. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.