8" x 8" Blue And Green Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 572063
- Zoro # G322362470
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Blue Green
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572063
- Zoro #
- G322362470
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue Green
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
Elevate your space with these stunning 8-inch x 8-inch peel-and-stick vinyl arabesque tiles in a delightful blue and green color scheme. The mosaic pattern adds a touch of elegance, while the matte surface creates a sophisticated look. Impervious to water absorption, these tiles are not only stylish but also practical, making them compatible for use in showers and on fireplace surrounds. Crafted from durable vinyl material, these square tiles boast a transitional style that effortlessly enhances any room. Give your home a vibrant makeover with these easy-to-install and removable tiles that bring a refreshing burst of color to your living space. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.