
8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569334
Zoro # G222342367
product price: $65.79
/eaKey Features
Color
Blue
Height
0.09 in
Length
8 in
Width
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569334
Zoro #
G222342367
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
8 in
Width
8 in
Details
Item
Peel and Stick Tile
Color
Blue
Material
Vinyl
Description
Enhance your space effortlessly with these 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles that boast a striking arabesque mosaic design. The matte surface adds a touch of sophistication while the impervious water absorption feature ensures durability, making them suitable for use in showers and fireplace surrounds. Crafted from high-quality vinyl in a timeless blue hue, these transitional-style square tiles are a perfect choice to revamp your home decor. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.