
8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 632696
Zoro # G822363472
product price: $65.79
/eaKey Features
Color
Blue
Length
8 in
Height
0.09 in
Width
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632696
Zoro #
G822363472
UPC #
-
Country of Origin
Israel
Dimensions
Length
8 in
Height
0.09 in
Width
8 in
Details
Item
Peel and Stick Tile
Color
Blue
Material
Vinyl
Description
8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles offer an elegant solution to enhance your space effortlessly. The square shape combined with a stunning arabesque mosaic pattern introduces a modern yet timeless aesthetic to any decor. Designed with a matte surface, these tiles provide a sleek and sophisticated finish. Their impervious water absorption makes them ideal for use in wet areas, including showers, ensuring durability and ease of maintenance. You can also apply them seamlessly on fireplace surrounds to create a striking focal point. Made from high-quality vinyl, these removable tiles are perfect for those who desire versatility and style in their home without the commitment of traditional tiling solutions. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.