
8" x 8" Gold And White Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571304
Zoro # G022364583
product price:Â $65.79
/eaKey Features
Height
0.09 in
Width
8 in
Color
Gold White
Length
8 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571304
Zoro #
G022364583
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
8 in
Length
8 in
Details
Color
Gold White
Material
Vinyl
Item
Peel and Stick Tile
Description
Transform your space with these stunning gold and white vinyl arabesque peel and stick removable tiles. The intricate arabesque mosaic pattern adds a touch of elegance, perfect for a transitional style. Crafted from impervious matte vinyl material, these 8-inch x 8-inch square tiles are not only water-resistant but also versatile, suitable for shower and fireplace surround installations. The combination of gold and white hues brings a sense of luxury to any room without the need for messy adhesives. Easy to install, these peel and stick tiles offer a hassle-free way to enhance your home decor effortlessly. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.