8" x 8" Gray Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 628690
- Zoro # G722366573
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Gray
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628690
- Zoro #
- G722366573
- UPC #
- -
- Country of Origin
- Israel
- Color
- Gray
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
The 8-inch x 8-inch gray vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for home decor. With a matte surface, these square mosaic tiles effortlessly enhance any space, bringing elegance with their unique arabesque pattern. Designed to be impervious, they are perfect for areas exposed to moisture, making them compatible for use in showers. These tiles are also an excellent choice for fireplace surrounds, adding a touch of sophistication and warmth. Crafted from durable vinyl, they are easy to install and can be removed without damage, allowing for quick updates to your interior design. Enjoy the blend of functionality and aesthetic appeal with these versatile peel and stick tiles. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.