
8" x 8" Green And Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569328
Zoro # G722360205
product price: $65.79
/eaKey Features
Color
Green Gray
Width
8 in
Length
8 in
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569328
Zoro #
G722360205
UPC #
-
Country of Origin
Israel
Dimensions
Width
8 in
Length
8 in
Height
0.09 in
Details
Color
Green Gray
Item
Peel and Stick Tile
Material
Vinyl
Description
Transform your space with these 8-inch x 8-inch peel and stick removable tiles showcasing a captivating arabesque pattern in green and gray hues. The matte surface offers a sleek look while the impervious water absorption ensures durability and easy maintenance. Crafted from high-quality vinyl material, these mosaic tiles feature a square shape, making them versatile for various design styles. Install them effortlessly thanks to their peel and stick design, suitable for shower spaces and fireplace surrounds, adding a touch of transitional charm to your home décor. Elevate your interior with these stylish and practical peel and stick tiles today. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.