
8" x 8" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569227
Zoro # G222376041
product price: $65.79
/eaKey Features
Length
8 in
Color
Green Red
Width
8 in
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569227
Zoro #
G222376041
UPC #
-
Country of Origin
Israel
Dimensions
Length
8 in
Width
8 in
Height
0.09 in
Details
Color
Green Red
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your home décor effortlessly with these versatile 8-inch x 8-inch green and red vinyl peel and stick removable tiles. The mosaic tile design adds a touch of elegance to any room, with a unique arabesque pattern that stands out beautifully. Crafted from high-quality vinyl material, these tiles are impervious to water absorption, making them ideal for use in showers and fireplace surrounds. The matte surface finish gives a sophisticated look while the transitional style complements a variety of interior design themes. Easy to install and remove, these square-shaped tiles in vibrant green and red hues offer a simple yet impactful way to update your living space. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.