
8" x 8" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571328
Zoro # G822373716
product price:Â $65.79
/eaKey Features
Width
8 in
Color
Green Red
Length
8 in
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571328
Zoro #
G822373716
UPC #
-
Country of Origin
Israel
Dimensions
Width
8 in
Length
8 in
Height
0.09 in
Details
Color
Green Red
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 8-inch x 8-inch green and red vinyl arabesque peel and stick removable tiles. Crafted from high-quality vinyl material, these matte-finished mosaic tiles feature a stylish arabesque pattern that adds a transitional touch to your decor. The impervious water absorption design makes them suitable for shower and fireplace surround installations. With their square shape and vibrant green and red color, these tiles provide a quick and easy way to update your space with a fresh and modern look. Upgrade your home with these convenient peel and stick tiles, perfect for any room in your home. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.