Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK

  • Mfr # ZOR-LVW-0126

  • Zoro # G008655612


product price:  $273.99
/pk 9, $30.44/ea
Free Shipping & Returns

Key Features

Size
7.48 in x 74.8 in x 0.47 in
Length
74.8 in
Thickness
0.47 in
Material
Engineered Wood
Finish
Wire Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVW-0126
Zoro #
G008655612
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
7.48 in x 74.8 in x 0.47 in
Length
74.8 in
Thickness
0.47 in
Width
7.48 in

Details

Color
Wayland
Material
Engineered Wood
Finish
Wire Brushed

Description

Wayland Engineered Wood Flooring is a premium choice that complements a variety of decor styles. These varied 7.5in. x 75in. micro beveled planks feature neutral brown tones with natural knots and grains, making any room in your residence or commercial property stand out, from kitchens to bathrooms, hallways and beyond. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Wayland Engineered Wood Flooring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.