8' X 8' Ivory Round Striped Washable Indoor Outdoor Area Rug

  • Mfr # 560857

  • Zoro # G722358400


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Ivory
Material
Polyester
Assembly Required
No Assembly Needed
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560857
Zoro #
G722358400
UPC #
-
Country of Origin
China

Dimensions

Height
96 in
Depth
0.19 in
Width (In.)
96 in
Size
8 ft x 8 ft

Details

Application Type
Non-Commercial
Color
Ivory
Material
Polyester
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Flatweave
Backing Material
Felt

Description

Add some artistry to your room with this 8-foot x 8-foot ivory round striped washable indoor outdoor area rug. This geometric round shaped rug features a striped pattern in ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 96-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.