8" x 8" Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607041

  • Zoro # G122373249


product price: $65.79
/ea

Key Features

Color
Yellow
Height
0.09 in
Length
8 in
Material
Vinyl
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607041
Zoro #
G122373249
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
8 in
Width
8 in

Details

Color
Yellow
Item
Peel and Stick Tile
Material
Vinyl

Description

8-inch x 8-inch yellow vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for transforming your space. These square mosaic tiles feature a beautiful arabesque pattern that adds a touch of elegance to any decor. With a matte surface, they provide a sophisticated finish that enhances your interior design. Their impervious nature ensures durability, making them perfect for use in wet areas like showers. Additionally, these tiles are compatible for installation on fireplace surrounds, allowing for creative design possibilities. Made from high-quality vinyl, these yellow tiles bring a transitional flair that seamlessly blends with various styles, making them an ideal choice for your next home improvement project. 0.09-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.