Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80" Beige Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720379
- Zoro # G522910105
product price:Â
$
5,954.99
/ea
Key Features
Hand Crafted
No
Upholstery Material
Top Grain Leather
Mattress Included
No
Seating Capacity
3
Sofa Design
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720379
- Zoro #
- G522910105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Size
- W
- Depth
- 41 in
- Length
- 39 in
Details
- Hand Crafted
- No
- Upholstery Material
- Top Grain Leather
- Mattress Included
- No
- Seating Capacity
- 3
- Sofa Design
- Reclining
- Recliner
- Yes
- Upholstered
- Yes
- Sleeper Sofa
- No
- Type
- Sofa
- Reclining Type
- Power - Push Button
- Color
- Beige
- Capacity
- 900 lb
- Shape
- Modular
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Item
- Sofas
- Commercial Use
- Yes
- Material
- Metal
- Style
- Modern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.