75in Gray And Silver Italian Leather Loveseat
- Mfr # 477566
- Zoro # G623439253
product price:Â
$
4,129.99
/ea
Key Features
Hand Crafted
No
Wood Species
Alder
Color
Silver
Capacity
2
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477566
- Zoro #
- G623439253
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 35 in
- Depth
- 44 in
- Size
- 75" x 44" x 35"
- Width
- 75 in
Details
- Hand Crafted
- No
- Wood Species
- Alder
- Color
- Silver
- Capacity
- 2
- Style
- Modern
- Upholstery Color
- Gray
- Shape
- Rectangular
- Recliner
- No
- Item
- Love Seats
- Upholstery Material
- Italian Leather
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Finish
- Chrome
- Leg Material
- Metal
- Material
- Solid and Manufactured Wood
- Tufted Cushions
- No
Description
Made of top quality, supple leather, this 75-inch gray and silver italian leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 75-inch W x 44-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.