Zoro Homepage

80" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528700

  • Zoro # G822371156


product price: $1,968.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width
80 in
Material
Solid Wood
Color
Brown
Height
36.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528700
Zoro #
G822371156
UPC #
-
Country of Origin
Mexico

Dimensions

Width
80 in
Height
36.25 in
Length
17.75 in

Details

Commercial Use
No
Material
Solid Wood
Item
TV Stand
Color
Brown
Assembly Required
No Assembly Needed

Description

Practical, space saving, and good looking, this 80" brown solid wood cabinet enclosed storage distressed tv stand is a versatile media storage solution. Curated from a mix of high quality solid pine wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 36.25" H x 80" W x 17.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.