80" Natural Wood Five Tier Arched Top Bookcase
- Mfr # 517726
- Zoro # G422910748
product price:Â
$
1,684.99
/ea
Key Features
Type
Standard
Depth
16 in
Height
80 in
Width
30 in
Shelf Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517726
- Zoro #
- G422910748
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 16 in
- Height
- 80 in
- Width
- 30 in
- Size
- H
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Natural
- Shelf Capacity
- 100 lb
- Bookcase Orientation
- Vertical
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- No
- Assembly
- No Assembly Needed
- Shelf Adjustments
- No
- Finish
- Natural
- Back Panel
- No
- Commercial Use
- No
- Frame Material
- Solid Wood
- Room Divider
- Yes
- Load Capacity (Lb.)
- 100 lb
- Shelves
- Yes
- Material
- Wood
- Number of Shelf Tiers
- 5
Description
Sturdy and built to last, this 80" natural wood five tier arched top bookcase helps you display your books, files, photos, and treasures in an organized fashion. Crafted from sturdy solid oak frame, in a natural finish, this versatile shelving unit can be utilized for many years to come. The functional 5 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 80.00" H x 30.00" W x 16.00" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.