80" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624188

  • Zoro # G222910399


product price:  $2,412.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes
Sink
Finish
Natural
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624188
Zoro #
G222910399
UPC #
-
Country of Origin
Spain

Dimensions

Width
80 in
Height
39.06 in
Length
17.88 in

Details

Includes
Sink
Finish
Natural
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Color
White
Base Color
Natural

Description

The 80-inch natural wood freestanding bathroom vanity with white sink and three drawers is a stunning addition to any modern bathroom. Crafted from high-quality manufactured wood, the natural base color complements various decor styles. This vanity features a sleek, white ceramic sink that adds a touch of elegance while ensuring durability. With three functional drawers equipped with soft close drawer glides, you can enjoy both convenience and quiet operation. The free-standing standard installation type makes it easy to incorporate into your existing space. Elevate your bathroom experience with this stylish and practical vanity that combines form and function seamlessly. 39.06-inch h x 80-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.