Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624166
Zoro # G222908365
product price:Â
$
1,847.99
/ea
Key Features
Length
17.88 in
Width
48 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624166
- Zoro #
- G222908365
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 48 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Natural
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
Description
The 48-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a perfect blend of style and functionality. Featuring a modern design, this vanity elevates your bathroom aesthetic while providing ample storage. The manufactured wood construction ensures durability, while the natural base color complements various decor themes. A white ceramic sink is included, seamlessly integrated into the countertop. With three functional drawers equipped with soft close glides, you'll experience quiet and smooth operation. This free-standing unit is easy to install, making it a convenient choice for any space. Transform your bathroom with this elegant and practical vanity that meets all your daily needs. 39.06-inch h x 48-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.