80" X 43" X 69" Espresso Pine Wood Twin Over Twin Bunk Bed

  • Mfr # 286536

  • Zoro # G222887677


product price: $859.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Overall Height
69 in
Finish
Natural
Clearance From Floor to Underside of Bed
12 in
Headboard
Slat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286536
Zoro #
G222887677
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
69 in
Mattress Size
Twin
Overall Length
43 in
Overall Width
80 in
Bed Size
Twin

Details

Shape
Rectangular
Finish
Natural
Clearance From Floor to Underside of Bed
12 in
Headboard
Slat
Assembly Required
Full Assembly Needed
Material
Solid Wood
Weight Capacity
165 lb
Footboard Included
No
Color
Espresso
Lighted Headboard
No
Item
Bunk Beds
Included Headboard (Yes/No)
Yes
Iron
No
Frame Color
Espresso
Number of Slats Included
28
Adjustable Bed
No
Trundle Bed
No
Slat Kit Included
Yes

Description

Create a frenzy atmosphere in your kids room with our uniquely designed convertible twin over twin bunk bed. This collection is crafted to make your lads feel more homely and royal. It features a wooden construction equipped with easy access guard-rail on the top bed and a strong right facing front ladder. The convertible bunk can be used either stacked or as two separated beds, giving you a lot of creativity and flexibility on how to set up the room. Coming in a stunning espresso pine finish with wooden frame and sturdy slat system, this piece will surely be a creative addition to your kids space. Top bed not to be used for children below six years of age. The top has a weight capacity of 165Lbs while the bottom has 200Lbs. The clearance between the top rail and bottom rail is about 33 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.