Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
King Tufted Ivory And Gray Upholstered Faux Leather Bed With Nailhead Trim
- Mfr # 348178
- Zoro # G022888157
product price:Â
$
5,615.99
/ea
Key Features
Material
Manufactured Wood
Upholstery Material
Faux Leather
Shape
Arched
Length (In.)
76 in
Tufted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348178
- Zoro #
- G022888157
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Manufactured Wood
- Upholstery Material
- Faux Leather
- Shape
- Arched
- Tufted
- Yes
- Box Spring Required
- Yes
- Mattress Included
- No
- Finish
- Antique
- Upholstery Color
- Ivory
- Item
- Standard Beds
- Nailhead Trim
- Yes
- Assembly Required
- Full Assembly Needed
- Upholstered
- Yes
Dimensions
- Length (In.)
- 76 in
- Depth
- 97 in
- Width (In.)
- 92 in
- Size
- King
Description
Sleep like royalty with this Bed Set. The bedroom set was inspired by old European design. The bed features carved scrollwork accent with nailhead trim decor and tufted upholstery on both headboard and footboard. The accent pieces crafted in wood with rich bone white veneer finish, and also include regal features such as ample storage, beveled mirror, Felt-Lined drawers, and antique finish hardware. The carved details and bone white finish give a royal look to your bedroom space with this bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.