80" X 56" Black Red And Yellow Cotton Hanging Tapestry

  • Mfr # 397198

  • Zoro # G922884846


product price: $36.99
/ea

Key Features

Construction Method
Handmade
Orientation
Vertical Only
Finish Style
No Distressing
Hooks Included
No
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397198
Zoro #
G922884846
UPC #
-
Country of Origin
India

Dimensions

Depth
0.2 in
Length
80 in
Width
56 in

Details

Construction Method
Handmade
Orientation
Vertical Only
Item
Wall Decor
Finish Style
No Distressing
Hooks Included
No
Assembly Required
No
Material
Cotton
Mirrored
No
Outdoor Suitability
Yes
Lighted
No
Commercial Use
No
Color
Black, Red, Yellow
Shape
Rectangle
Style
Bohemian
Wall Decor Type
Hanging Tapestry

Description

Add an air of fashion to your room and rejuvenate the space with this 80-inch x 56-inch black red and yellow cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.