
80" X 56" Black Red And Yellow Cotton Star and Sunburst Hanging Tapestry
Mfr # 397196
Zoro # G822885592
product price:Â $34.79
/eaKey Features
Fringe/Tassels Included
No
Construction Method
Handmade
Orientation
Vertical Only
Assembly Required
No
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397196
Zoro #
G822885592
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width
56 in
Length
80 in
Details
Fringe/Tassels Included
No
Construction Method
Handmade
Orientation
Vertical Only
Assembly Required
No
Lighted
No
Outdoor Suitability
Yes
Wall Decor Type
Hanging Tapestry
Mirrored
No
Hooks Included
No
Item
Wall Decor
Material
Cotton
Style
Bohemian
Commercial Use
No
Shape
Rectangle
Finish Style
No Distressing
Color
Black, Red, Yellow
Description
The 80-inch x 56-inch black red and yellow cotton star and sunburst hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.