
80" X 56" Blue Pink And Yellow Cotton Hanging Tapestry
Mfr # 397202
Zoro # G322885115
product price: $37.19
/eaKey Features
Material
Cotton
Construction Method
Handmade
Depth
0.2 in
Outdoor Suitability
Yes
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397202
Zoro #
G322885115
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
80 in
Width
56 in
Details
Material
Cotton
Construction Method
Handmade
Outdoor Suitability
Yes
Mirrored
No
Style
Bohemian
Commercial Use
No
Finish Style
No Distressing
Shape
Rectangle
Assembly Required
No
Wall Decor Type
Hanging Tapestry
Lighted
No
Orientation
Vertical Only
Color
Blue, Pink, Yellow
Item
Wall Decor
Hooks Included
No
Description
This 80-inch x 56-inch blue pink and yellow cotton hanging tapestry will add a beautiful decorative accent to your walls. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 80-inch h x 56-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.